Shop All Hot Water Circulating Pumps
Grundfos
Alpha 115V 1/20 HP Circulator Pump
Mfr # 92603115
Zoro # G010724443
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Housing Material Cast Iron
- Standards FCC, cULus
- Max. Operating Pressure 175 PSI
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 92603115
- Zoro # G010724443
- UPC # 5715116925271
- Country of Origin Denmark
- Category Hot Water Circulating Pumps
Dimensions
Height | 6.5 in |
Width | 3.74 in |
Length | 5.3 in |
Size | 0.25 ft^3 |
Details
Voltage | 115 V |
Housing Material | Cast Iron |
Standards | FCC, cULus |
Max. Operating Pressure | 175 PSI |
Motor Ambient Temp. Rating | 32°F - 131°F |
Hz | 60 Hz |
Color | Black |
Rated Head | 11.16 ft |
Maximum Current Consumption | 0.71 A |
Pressure Rating for Connection | PN 12 |
Density | 61.35 lb/ft^3 |
Enclosure Type | 2 |
Rated Flow | 8.37 US gpm |
Pipe Connection | GF 15/26 |
Weight | 6 lbs |
Description
ALPHA is a high-efficiency circulator designed for heating systems. It offers faster installation, smarter setup and troubleshooting, higher energy savings and fewer call-backs compared to other pumps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear Pump Mechanical Seal, Buna, Viton (4KHK8)
- BECKETT Pump-230V Condensate 190 degree (CB252ULHT)
- DAYTON Pump, Fountain, 3/4 HP, 230V (5RGV5)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- GRUNDFOS Comfort Hot-Water Energy Efficient Recirculation Pump (98420222)
- GRUNDFOS Pump, 115V (96402730)
- GRUNDFOS UP Series 115V 60Hz Bronze Stainless Steel Circulator Pump (59896114)
- GRUNDFOS Ups15-55Suc 115V 1/12 Hp 3 Speed (UPS15-55SU)
- GRUNDFOS Pump, 13/64, Single Phase, Flange Connection (52722512)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF053LF)
- Grundfos Hot Water Circulating Pumps