Shop All Straight Centrifugal High Flow Pumps
Grundfos
60Hz 3-Phase Horizontal Multistage End-Suction Centrifgual Pump With NPTF Connection
Mfr # 99059758
Zoro # G010331948
product price: $1,817.00
/ea
Free Shipping & Returns
$1,817.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99059758
- Zoro # G010331948
- UPC # 5712605982098
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Compact, reliable, horizontal, multistage, end-suction centrifugal pump with axial suction port and radial discharge port. Pump materials in contact with the liquid are in stainless steel. The mechanical shaft seal is a special designed, unbalanced O-ring seal. Pipework connection is via internal NPT pipe threads. The pump is fitted with a 3-phase, foot-mounted, fan-cooled asynchronous motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Retaining Ring (675.037.080)
- SHURFLO MACERATOR PUMP - CSA LISTED 12 VDC, 10 GPM, 16 AMPS, 1-1/2IN HOSE BARB (3200-201)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (25GBC3012P0)
- FLOTEC Sprinkler Pump, Cast Iron, 115/230V, 1.5 HP (FP5242)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ59)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2BF21512)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF20712)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZWP2)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZWX1)
- Grundfos Straight Centrifugal High Flow Pumps