Shop All Pump Parts
Grundfos
3/4 in. Clip On Aquaset Kit for UP Series Circulators
Mfr # 595657
Zoro # G510724424
product price: $77.00
/ea
Free Shipping & Returns
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Voltage 120-240 V
- Size 0.75 in
- Type Thermal Switch
- Amps AC 10 AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 595657
- Zoro # G510724424
- UPC # 5700394506786
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 0.75 in |
Hose Inside Dia. (In.) | 0.75 in |
Width | 0.75 in |
Depth | 2 in |
Length | 14.04 in |
Outside Dia. | 0.875 in |
Center-Center Fitting Size | 0.75 in |
Details
Material | Copper |
Voltage | 120-240 V |
Type | Thermal Switch |
Amps AC | 10 AMP |
For Use With | UP Series |
Temp. Range | 105°F - 105°F |
Color/Finish | Tin Plated |
Application | Hydronic Heating, Hot Water |
Weight | 1 lb |
Phase | Single Phase |
Color | Silver Tones |
Automatic Shut-off | Yes |
End Connection | Adapter |
Control Type | Thermostat |
Pump Mounting | Clamp |
Description
3/4 in. Clip On Aquaset Kit for UP Series Circulators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- TERA PUMP EthanolMethanol Battery Powered Fuel Transfer Pump (TREP01-TXL-CH)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- ARO Pump Repair Kit, Fluid (637429-AA)
- GRUNDFOS Pump Repair Kits- Kit, plugs and valves, Spare Part. (99016030)
- GRUNDFOS Seal Kit (96409265)
- GRUNDFOS Well Pump, 1-1/2 HP, 200/240V, 3/4 HP (96160142)
- GRUNDFOS Pump Repair Kits- Kit, O-rings, Spare Part. (99016019)
- GRUNDFOS Pump, 1/15 HP, 115V, Stainless Steel (59896772)
- GRUNDFOS Pumps Kit, Chamber stack CR/CRI 5-18 Stack Kits, Sic/Sic Bearings (96453590)
- DAYTON Ball Valve (773169)
- Grundfos Pump Parts