Shop All Hot Water Circulating Pumps
Grundfos
115V 60Hz 3-Speed Circulator Pump With Stainless Steel Pump Housing
Mfr # 59896781
Zoro # G610331959
product price: $1,073.00
/ea
Free Shipping & Returns
$1,073.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V
- Housing Material Stainless Steel
- Phase - Pumps 1
- Inlet/Outlet Size 1.25 in
- Pump Type 3-Speed Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 59896781
- Zoro # G610331959
- UPC # 5700837428125
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1.25 in |
Height | 3.4 in |
Length | 5.9 in |
Width | 5.07 in |
Details
Voltage | 115 V |
Housing Material | Stainless Steel |
Phase - Pumps | 1 |
Pump Type | 3-Speed Pump |
Max. GPM @ Head | 18 ft |
Mounting | In-Line |
Max. Pressure | 145 psi |
Number of Speeds | 3 |
Pump Flow (GPM) | 25 gpm |
Application | Residential Hot Water Recirculation |
Color | Red |
Weight | 5.79 lbs |
Connection Type | Union |
Number of Poles | 2 |
Temperature Range | 36°F - 230°F |
Description
UPS N is a three-speed circulator pump with a corrosion-free stainless-steel pump housing which is recommended for domestic hot-water recirculation and underfloor heating systems.
- •Perfect for hot water recirculation applications
- •Stainless steel - Protects against corrosive fluids
- •1-1/4" Union Connection (GU 125)
- •Check Valve
- •Pump Connection: GF 15/26 Flange
- •3-speed SuperBrute technology available
- •Timer and line-cord options available
- •Integrated, removable check valve
- •Quick connect terminals for easy installation
- •Highest starting torque in its class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620218)
- DAYTON Gasket, PPM9ZN006G (PPM9ZN006G)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-358)
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-SSV)
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- GRUNDFOS UP Series 1/8 HP 115V 60 Hz Single Speed Circulator Pump (59896776)
- GRUNDFOS Hydronic Circulating Pump, Flanged, 1/3HP (95906631)
- GRUNDFOS Comfort Compact Hot-Water Recirculation Pump with Digital timer (99812354)
- GRUNDFOS Ups15-55Suc 115V 1/12 Hp 3 Speed (UPS15-55SU)
- GRUNDFOS Up43-75Bf 1/6 Hp 1 Speed (UP43-75BF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- Grundfos Hot Water Circulating Pumps