Shop All Test Equipment Accessories
Grundfos
115V 1/16HP ALPHA1 S.S. & LC
Mfr # 99287250
Zoro # G709788435
product price: $713.00
/ea
Free Shipping & Returns
$713.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Phase Single Phase
- Pump Phase 1
- Fitting Size 2 1-1/2 in
- Maximum Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99287250
- Zoro # G709788435
- Country of Origin United States
- Category Test Equipment Accessories
Dimensions
Fitting Size 2 | 1-1/2 in |
Height | 6-1/2 in |
Width | 3-11/25 in |
Fitting Size 1 | 1-1/2 in |
Depth | 6-1/2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- K&S PRECISION METALS ROD 1/8""X12"" SS CD1 (87135)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- K&S PRECISION METALS ROD 1/2""X12"" SS CD1 (87147)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- Grundfos Test Equipment Accessories