Shop All Flange
Grundfos
1-1/2 in. Cast Iron Flange Pair
Mfr # 539605
Zoro # G710724439
product price: $41.00
/ea
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Silver
- For Pump Number UP/UPS 15 and 26 series pumps
- Type Flange Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Cast Iron |
Color | Silver |
For Pump Number | UP/UPS 15 and 26 series pumps |
Type | Flange Set |
Description
This flange set is for UP/UPS 15 and 26 series pumps. Grundfos circulators are specifically designed for heating and cooling systems. Grundfos 1-1/2 in. NPT connection adapter for pumps with Flange.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-SN)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC 90 Elbow SCH 40 (8114146)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- GRUNDFOS UP Series Bronze Flange Set for 1 in. NPT (519652)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- Grundfos Flange