Shop All Air Impact Wrenches
Groz
Wrench, Air Impact, Composite Body, 3/8"
Mfr # 61911
Zoro # G4711128
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Free Speed 13,500 rpm
- Handle Type Ergonomic TPR Grip
- Housing Material Composite
- Max. Torque 550 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 61911
- Zoro # G4711128
- Country of Origin India
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" |
Free Speed | 13,500 rpm |
Handle Type | Ergonomic TPR Grip |
Housing Material | Composite |
Max. Torque | 550 ft.-lb. |
Item | Wrench,Air Impact,Composite Body,3/8" |
Description
Wrench,Air Impact,Composite Body,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- SUNEX SKT 3/4" DR 3/4" F X 1/2" ADPR IMP (SU4301)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- GROZ Wrench, Air Impact, Composite Body, 1/2" (61922)
- GROZ Wrench, Air Impact, Rbst/Durable Alum, 1/2" (61920)
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- INGERSOLL-RAND $IMPACT WR 1/2" CLASSIC 425 FT LBS (IR231C)
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drive, Handle Type: Cushion (KW-40P)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- Groz Air Impact Wrenches