Shop All Air Impact Wrenches
Groz
Wrench, Air Impact, 1"
Mfr # 61940
Zoro # G4711082
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2"
- Duty Heavy Duty
- Free Speed 4,000 rpm
- Handle Type D-Handle
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 61940
- Zoro # G4711082
- Country of Origin India
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Details
Air Inlet | 1/2" |
Duty | Heavy Duty |
Free Speed | 4,000 rpm |
Handle Type | D-Handle |
Housing Material | Aluminum |
Max. Torque | 1860 ft.-lb. |
Item | Wrench,Air Impact,1" |
Description
Wrench,Air Impact,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 6 In OAL (IKT-75-4)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- GROZ Wrench, Air Impact, Rbst/Durable Alum, 1/2" (61920)
- GROZ Wrench, Air Impact, Composite Body, 1/2" (61922)
- GROZ Wrench, Air Impact, Composite Body, 3/8" (61911)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- POWERBUILT Dc 12V Compact Impact Wrench (647139)
- UNIVERSAL TOOL 3/4" High Performance Industrial Impact Wrench (UT8365C)
- Groz Air Impact Wrenches