Shop All Adjustable Wrenches
Groz
Wrench, Adjustable, 12", Finish: Chrome plated
Mfr # 31752
Zoro # G4707068
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 31752
- Zoro # G4707068
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-5/16" |
Item | Wrench,Adjustable,12" |
Description
Wrench,Adjustable,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- POWERBUILT 6PC OIL FILTER SOCKET SET KIT83 (641326)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size18 max.53 mm (40260118)
- KLEIN TOOLS Wrench, Adj, Extra-Wide Jaw, 8-Inch (O5098)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural (W-70)
- Groz Adjustable Wrenches