Shop All Adjustable Wrenches
Groz
Wrench, Adjustable, 10", Material: Chrome Vanadium Steel
Mfr # 31751
Zoro # G4707110
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 31751
- Zoro # G4707110
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1" |
Item | Wrench,Adjustable,10" |
Description
Wrench,Adjustable,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- SAW TRAX Full size 52" 1000 series (1052)
- GROZ Wrench, Adjustable, 12", Finish: Chrome plated (31752)
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- JONARD TOOLS Adjustable Hex Wrench, 6 - 13 mm & 1/4 in. - 9/16 in. (AHW-600)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- INGERSOLL-RAND 10 Inch Adjustable Wrench (755251X)
- SURTEK Basin wrench 12" (8412)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- Groz Adjustable Wrenches