Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Groz
Wrecking Bar, 36" (Discontinued)
Mfr # 33108
Zoro # G4706453
This Product is Discontinued
Key Features
- Features Useful For Leveraging Timber And For Pulling Out Nails From Timber, Dismantling Wooden Crates
- Material Steel
- Overall Length 36"
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33108
- Zoro # G4706453
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Details
Features | Useful For Leveraging Timber And For Pulling Out Nails From Timber, Dismantling Wooden Crates |
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking Bar,36" |
Description
Wrecking Bar,36 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.