Shop All Cutting Pliers
Groz
Welding Pliers, MIG, 8"
Mfr # 31660
Zoro # G4707022
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edges(54-58 HRC) for Cutting Wires; Serrated Curved Body; Forged Construction
- Handle Type Cushion Grip
- Material Hardened and Tempered Steel
- Overall Length 8"
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 31660
- Zoro # G4707022
- Country of Origin India
- Category Cutting Pliers
Dimensions
Overall Length | 8" |
Details
Features | Induction Hardened Cutting Edges(54-58 HRC) for Cutting Wires; Serrated Curved Body; Forged Construction |
Handle Type | Cushion Grip |
Material | Hardened and Tempered Steel |
Finish | polished |
Item | Welding Pliers,MIG,8" |
Description
Welding Pliers,MIG,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Set Screw for 1ELG5, 1ELH8 Hole Cutters (HC1H)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Standard Depth, Black Oxide (J7430S)
- MARSHALLTOWN Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (831L)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- GROZ Cutting Plier, Side/Diagonal, CV Steel (31550)
- GROZ Long Nose Pliers, CV Steel (31540)
- GROZ Cutting Plier, Side/Diagonal, CV Steel (31551)
- GROZ Long Nose Pliers, CV Steel (31541)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 05 125)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- Groz Pliers