Shop All Fuel Transfer Pumps
Groz
Transfer Pump, Electric, DEF, 12V DC, 12VDC, 9 Max. Flow Rate , 1/4 HP, Polypropylene
Mfr # 47501
Zoro # G6383979
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- HP 1/4
- Housing Material Polypropylene
- GPM 9
- Inlet Size 3/4" Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 47501
- Zoro # G6383979
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" Hose Barb |
Details
Voltage | 12VDC |
HP | 1/4 |
Housing Material | Polypropylene |
GPM | 9 |
Pump Design | Diaphragm Transfer |
Self-Priming | Yes |
Item | Transfer Pump,Electric,DEF,12V DC |
Type | Electric |
Description
Transfer Pump,Electric,DEF,12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER S Series S407 Metering Pump. 60 GPD 100P (S407XAA3011)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- DAYTON Motor (PPLTAF21SAG)
- PROCON Pump, Rotary Vane, SS, GPH: 330 (115B330F31XX)
- GROZ Oil Pump, Electric, 12V DC, 220VAC, 3.5 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" NPT Inlet (45560)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45522)
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44040)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- PIUSI USA Nozzle K500, 2.6-7.8 gpm, 1/2" Npt Nw, 2.6 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F0068600D)
- Groz Fuel Transfer Pumps