Shop All Fuel Transfer Pumps
Groz
Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene
Mfr # 47500
Zoro # G4710513
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- HP 1/2
- Housing Material Polypropylene
- GPM 9
- Inlet Size 3/4" Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 47500
- Zoro # G4710513
- UPC # 00816139015552
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" Hose Barb |
Details
Voltage | 115VAC |
HP | 1/2 |
Housing Material | Polypropylene |
GPM | 9 |
RPM | 2850 |
Pump Design | Diaphragm Transfer |
Self-Priming | Yes |
Item | Transfer Pump,Electric,DEF,115V |
Description
Transfer Pump,Electric,DEF,115V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 2 Mnpt 2525 (LFMF-15-I2)
- ARMSTRONG PUMPS HVAC Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-323)
- PROCON Coupling, Standard (1143)
- DAYTON Tube, Drum Pump (5UWF5)
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45522)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- GROZ Transfer Pump, Electric, DEF, 12V DC, 12VDC, 9 Max. Flow Rate , 1/4 HP, Polypropylene (47501)
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44041)
- UNIQUE ACCESSORIES Unique Accessories 36667 Easy Flow Transfer Pump (249493)
- Groz Fuel Transfer Pumps