Shop All Fuel Transfer Pumps
Groz
Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet
Mfr # 45513
Zoro # G4709551
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220VAC
- Application Stationary Tanks, Fixed Fuel Transferring Systems and Dispensers and Other Similar Industrial Applications
- HP 1/2
- Housing Material Aluminum Die Cast
- GPM 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 45513
- Zoro # G4709551
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" FBSP |
Details
Voltage | 220VAC |
Application | Stationary Tanks, Fixed Fuel Transferring Systems and Dispensers and Other Similar Industrial Applications |
HP | 1/2 |
Housing Material | Aluminum Die Cast |
GPM | 15 |
RPM | 2800 |
Pump Design | Self Priming Vane |
Self-Priming | Yes |
Item | Transfer Pump,Diesel,220V,AC |
Description
Transfer Pump,Diesel,220V,AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Inject Fitting W/Nut Ferrule 1/4In, PK5 (MCAK300)
- APACHE Round Hole Suction Strainer, 6" (70002507)
- DAYTON Booster Cartridge Assembly (AEYD9)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMD1WP)
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44040)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- GROZ Fuel Pump, Electric, 12V (47600)
- GROZ Diesel Pump, Electric Only, 24V DC, 24VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45535)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- Groz Fuel Transfer Pumps