Shop All Grease Guns
Groz
Transfer Gun
Mfr # SG/21
Zoro # G506620471
original price:
$25.45
10% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # SG/21
- Zoro # G506620471
- UPC # 194199452709
- Country of Origin India
- Category Grease Guns
Description
Draws in & pumps out liquid in a single stroke
Easy & safe answer to fluid transfer, especially useful in transferring media unsafe for body contact
Rugged aluminium die cast head
Steel barrel in premium powder coated finish with heavy duty rubber plunger
'V' type drop resistant plunger handle
Complete with 8' of vinyl hose (4' with each valve)
Wetted Components: Steel, Aluminum, PVC
Recommended for use with Fuel Oils, Mineral Oils, Synthetic & Biological Oils, Cooling Liquids & Spirits
Capacity: 16 Oz. (500ml)
Easy & safe answer to fluid transfer, especially useful in transferring media unsafe for body contact
Rugged aluminium die cast head
Steel barrel in premium powder coated finish with heavy duty rubber plunger
'V' type drop resistant plunger handle
Complete with 8' of vinyl hose (4' with each valve)
Wetted Components: Steel, Aluminum, PVC
Recommended for use with Fuel Oils, Mineral Oils, Synthetic & Biological Oils, Cooling Liquids & Spirits
Capacity: 16 Oz. (500ml)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67, 1.25)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- D&D Timing Belt, 5M, 9 x 450mm PL, T90 (450-5M-09)
- FESTO Semi-Rotary Drive DRVS-25-270-P (DRVS-25-270-P)
- GROZ Mini Push Type Grease Gun (G3P)
- GROZ Precision Oiler (POL/5)
- WESTWARD Grease Gun, Lever, Green Ends, 10,000 psi (44C491)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- PROLUBE Continuous Air Grease Gun, 4800 psi (43305)
- ZEELINE Continuous Flow Air Operated Grease Gun (914)
- LINCOLN LUBRICATION 12V Lithium ion PowerLuber Kit with 2 Batteries (1264)
- Groz Grease Guns