Shop All Cable Tie Tools
Groz
Spring Divider, 8"
Mfr # 1483
Zoro # G7149628
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 1483
- Zoro # G7149628
- UPC # 816139013817
- Country of Origin India
- Category Cable Tie Tools
Details
Item - Cable Tie Tool | Cable Tie Tension Tool |
Item | Spring Divider,8" |
Description
Spring Divider,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- SIMPSON STRONG-TIE Simpson Strong-Tie TP57 5.75 x 7 in. Tie Plate (5608088)
- TENG TOOLS CABLE TIE GUN CTG01 (CTG01)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- TY-RAP Cable Tie Gun, LD, 50 to 120 lb., Nylon (WT2-TB)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, White/Natural, 100PK (WMAG26CTWH)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-2001)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- Groz Cable Tie Tools