Shop All Multi-Bit Screwdrivers
Groz
Slotted Bit 198mm, Drive Size: 4mm Hex , Num. of pieces:1
Mfr # 33736
Zoro # G4706788
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 4mm Hex
- Overall Length 198mm
- Bit Style Slotted
- Finish black oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33736
- Zoro # G4706788
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 4mm Hex |
Overall Length | 198mm |
Details
Bit Style | Slotted |
Finish | black oxide |
Number of Pieces | 1 |
Item | Screwdriver,Slotted,Steel,SL0 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Description
Screwdriver,Slotted,Steel,SL0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. X 1 in. RotaLoc Plus Annular Cutter (17818)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- ABB OXP6X290, PISTOL SHAFT 11.4IN 6X290 (OXP6X290)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Deep Impa (CMMT15897)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Phillips, PH1 (33731)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- Groz Screwdrivers and Nutdrivers