Shop All Multi-Bit Screwdrivers
Groz
Slotted Bit 150 mm, Drive Size: 4mm Hex , Num. of pieces:1
Mfr # 33735
Zoro # G4706648
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 4mm Hex
- Overall Length 150 mm
- Bit Style Slotted
- Finish black oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33735
- Zoro # G4706648
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 4mm Hex |
Overall Length | 150 mm |
Details
Bit Style | Slotted |
Finish | black oxide |
Number of Pieces | 1 |
Item | Screwdriver,Slotted,SL0 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Description
Screwdriver,Slotted,SL0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50811)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- Groz Multi-Bit Screwdrivers