Shop All Hand Drum Pumps
Groz
Siphon Pump, Medium Duty, 55 gal. Drum
Mfr # 44401
Zoro # G4709052
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Siphon
- For Use With Light Weight and Non Flammable Liquids
- Max. Flow GPM 5 gpm
- Housing Material Polyethylene
- Application Automotive, Workshops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44401
- Zoro # G4709052
- Country of Origin India
- Category Hand Drum Pumps
Details
Action Type | Siphon |
For Use With | Light Weight and Non Flammable Liquids |
Max. Flow GPM | 5 gpm |
Housing Material | Polyethylene |
Item | Siphon Pump,Medium Duty,55 gal. Drum |
Application | Automotive, Workshops |
Description
Siphon Pump,Medium Duty,55 gal. Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- AQUA-FLO Aqua-Flo AF021150001010 115V; 1.5 HP 2 Speed FMHP Pump Flo-Master (AF021150001010)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- STENNER Power Cord 120vac (MP6B010)
- GROZ Barrel Pump, Lever Action, E85 (44109)
- GROZ Barrel Pump, Lever Action, Non Drip (44125)
- GROZ Safety Pump, Steel, 15-55 gal. Drums (44134)
- GROZ Siphon Pump, Medium Duty, 5 gal. Pails (44400)
- GROZ Lever Action Pump for 15-55 gal. Drums (44148)
- GROZ Pump, Vertical Lift, Stainless Steel (44137)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (3005HFC)
- Groz Hand Drum Pumps