Shop All Scribers and Probes
Groz
Scriber, Interchangeable, 9" And 12"
Mfr # 03220
Zoro # G4705753
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 03220
- Zoro # G4705753
- Country of Origin India
- Category Scribers and Probes
Details
Item | Scriber,Interchangeable,9" And 12" |
Description
Scriber,Interchangeable,9 In. And 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Redlithium 18V Xc 3 Ah Extended Capacity Li-Ion Battery (ML48-11-1828)
- FREUD Heavy-Duty Rip Blade, 12 (LM72M012)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- SG TOOL AID Double Pointed Scriber/Hook (13950)
- MILWAUKEE TOOL 4-in-1 Multi Pick (48-22-2145)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Rafter Hook 40 lb. cap. (N271-009)
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- TINKERTOOLS N112-030 6 in. Large Rafter Hook - Black (TI138432)
- Groz Scribers and Probes