Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Slotted, Steel, SL1
Mfr # 33739
Zoro # G4706760
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 268mm
- Finish black oxide
- Number of Pieces 1
- Features Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33739
- Zoro # G4706760
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 268mm |
Details
Finish | black oxide |
Number of Pieces | 1 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Item | Screwdriver,Slotted,Steel,SL1 |
Description
Screwdriver,Slotted,Steel,SL1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (J7176P)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- RIDGID Ratchet Handle, Bolt Threading (00-RB & 00-R)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Black) (DMT13002)
- Groz Screwdrivers and Nutdrivers