Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Slotted, SL1
Mfr # 33737
Zoro # G4706742
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 208mm
- Finish black oxide
- Number of Pieces 1
- Features Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33737
- Zoro # G4706742
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 208mm |
Details
Finish | black oxide |
Number of Pieces | 1 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Item | Screwdriver,Slotted,SL1 |
Description
Screwdriver,Slotted,SL1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46625)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- Groz Screwdrivers and Nutdrivers