Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Slotted, Hex Shank, SL1
Mfr # 33738
Zoro # G4706803
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 258mm
- Finish black oxide
- Number of Pieces 1
- Features Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33738
- Zoro # G4706803
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 258mm |
Details
Finish | black oxide |
Number of Pieces | 1 |
Item | Screwdriver,Slotted,Hex Shank,SL1 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Description
Screwdriver,Slotted,Hex Shank,SL1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- IDEAL Fish Tape, Round, Steel, 13-1/2 in. L (31-156)
- CMT Router Bit, HW, 1-1/4 in (801.817.11)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- Groz Screwdrivers and Nutdrivers