Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Retracting, Ratchet, 14 in 1
Mfr # 33713
Zoro # G4706672
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Double End
- Finish Red
- Number of Pieces 8
- Features Retracing Cartridge, Magnetic Bit Holder, Ratcheting Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33713
- Zoro # G4706672
- UPC # 08901486337135
- Country of Origin India
- Category Multi-Bit Screwdrivers
Details
Bit Style | Double End |
Finish | Red |
Number of Pieces | 8 |
Item | Screwdriver,Retracting,Ratchet,14 in 1 |
Features | Retracing Cartridge, Magnetic Bit Holder, Ratcheting Mechanism |
Description
Screwdriver,Retracting,Ratchet,14 in 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- Groz Screwdrivers and Nutdrivers