Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Retracting, HVAC, 14 in 1
Mfr # 33714
Zoro # G4706690
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue
- Number of Pieces 8
- Includes (7) Bits, (1) Driver
- Features Retracing Cartridge, Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33714
- Zoro # G4706690
- UPC # 00849230059415
- Country of Origin India
- Category Multi-Bit Screwdrivers
Details
Finish | Blue |
Number of Pieces | 8 |
Includes | (7) Bits, (1) Driver |
Item | Screwdriver,Retracting,HVAC,14 in 1 |
Features | Retracing Cartridge, Magnetic Bit Holder |
Description
Screwdriver,Retracting,HVAC,14 in 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- CLE-LINE 18PC Blk&Gld HD Jobber Dril & Spiral Pnt Tap 18PC Set CLE 1878 HS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21192)
- HOUGEN 26MM X 50MM 12,000-Series Annular Cutter (12426)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151TP2-B)
- Groz Screwdrivers and Nutdrivers