Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Retracting, Auto, 14 in 1
Mfr # 33716
Zoro # G4706727
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Red
- Primary Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33716
- Zoro # G4706727
- UPC # 849230059453
- Country of Origin India
- Category Multi-Bit Screwdrivers
Details
Finish | Red |
Item | Screwdriver,Retracting,Auto,14 in 1 |
Primary Application | Automotive |
Description
Screwdriver,Retracting,Auto,14 in 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5410)
- MILWAUKEE TOOL 6" L x All-Purpose Cutting 6” The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5271)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/4"x 9/16"x3/8" (719S)
- BIG HORN 7 Inch Long x 9/16 Inch Wide Carpenter's Pencil, PK 12 (19854)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- T TERRE 6 in 1 Screwdriver Multitool, All in-One with LED Flashlight and Telescopic Magnetic Pick-Up Tool (102001)
- Groz Screwdrivers and Nutdrivers