Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Retracting, 14 in 1
Mfr # 33712
Zoro # G4706587
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Orange
- Number of Pieces 8
- Features Retracing Cartridge, Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33712
- Zoro # G4706587
- UPC # 08901486337128
- Country of Origin India
- Category Multi-Bit Screwdrivers
Details
Finish | Orange |
Number of Pieces | 8 |
Features | Retracing Cartridge, Magnetic Bit Holder |
Item | Screwdriver,Retracting,14 in 1 |
Description
Screwdriver,Retracting,14 in 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- DRILL AMERICA #31 Cobalt Jobber Length Drill Bit (DWDCO31)
- RIDGID Miter Saw Motor Brush-Carbon Brush (816768)
- MARSON Nosepiece, 5/32 In (96025)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- Groz Multi-Bit Screwdrivers