Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Retractable, Lite, Multi Bit
Mfr # 33750
Zoro # G4706779
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 8
- Features Retractable, ABS Resin Handle, Magnetic Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33750
- Zoro # G4706779
- UPC # 8901486337500
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 8 |
Item | Screwdriver,Retractable,Lite,Multi Bit |
Features | Retractable, ABS Resin Handle, Magnetic Tip |
Description
This Groz 33750 Screwdriver is a lightweight, easy to use tool. It features a quick release mechanism that makes it super easy to load and unload bits. The magnetic bit storage allows you to keep track of the tips easily. There are six different screwdriver heads for maximum convenience. The Groz 33750 Screwdriver will make your work easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- VEGA Ball-End Hex, 5/32 in Bit x 2 in (150BP1064A)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-07-09-1/2)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEX)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- Groz Screwdrivers and Nutdrivers