Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Phillips, Steel, PH2
Mfr # 33730
Zoro # G4706663
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 93mm
- Finish black oxide
- Number of Pieces 1
- Features Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33730
- Zoro # G4706663
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 93mm |
Details
Finish | black oxide |
Number of Pieces | 1 |
Item | Screwdriver,Phillips,Steel,PH2 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Description
Screwdriver,Phillips,Steel,PH2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- TEXTEX Testex Press-O-Film® Kit (20TECXKIT)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- Groz Multi-Bit Screwdrivers