Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Phillips, PH1
Mfr # 33731
Zoro # G4706718
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 173mm
- Finish black oxide
- Number of Pieces 1
- Features Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33731
- Zoro # G4706718
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 173mm |
Details
Finish | black oxide |
Number of Pieces | 1 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Item | Screwdriver,Phillips,PH1 |
Description
Screwdriver,Phillips,PH1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- PROTO Combination Wrench, Metric, 10mm Size (J1210MESB)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- FEIN Guide Roller (64303002010)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- Groz Screwdrivers and Nutdrivers