Shop All Multi-Bit Screwdrivers
Groz
Screwdriver, Insta Drive, Li Ion, 4V
Mfr # 33781
Zoro # G4706812
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Features 4V, 1.3Ah Lithium Ion Battery, Multi-Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33781
- Zoro # G4706812
- UPC # 08901486337814
- Country of Origin India
- Category Multi-Bit Screwdrivers
Details
Number of Pieces | 8 |
Item | Screwdriver,Insta Drive,Li Ion,4V |
Features | 4V, 1.3Ah Lithium Ion Battery, Multi-Bit |
Description
Screwdriver,Insta Drive,Li Ion,4V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-13 (T/A54728)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- Groz Screwdrivers and Nutdrivers