Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Roll Head Pry Bar, 5"x5/16", Chrome
Mfr # 33150
Zoro # G6433841
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
- Material Chrome Vanadium Steel
- Overall Length 6"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33150
- Zoro # G6433841
- UPC # 816139014500
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6" |
Details
Features | Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying |
Material | Chrome Vanadium Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Roll Head Pry Bar,5"x5/16",Chrome |
Description
Roll Head Pry Bar,5 In.x5/16 In.,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 9 in Angled Crimper 10 to 22 AWG (5912)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- GROZ Aligning Bar, 16" x 5/8", Chrome Plated (33169)
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- GROZ Wrecking Bar, 30" (33106)
- GROZ Aligning Bar, 24"x 3/4", Chrome Plated (33171)
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- Groz Nail Pullers, Wrecking and Pry Bars