Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Roll Head Pry Bar, 12"x7/16", Chrome
Mfr # 33151
Zoro # G6433835
original price:
$29.99
19% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
- Material Chrome Vanadium Steel
- Overall Length 12"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33151
- Zoro # G6433835
- UPC # 816139014517
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Features | Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying |
Material | Chrome Vanadium Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Roll Head Pry Bar,12"x7/16",Chrome |
Description
Roll Head Pry Bar,12 In.x7/16 In.,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- BESSEY 6 Drop Forged CClamp With Copper Coated Spindle, CDF406CHV (CDF406CHV)
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- GROZ Pry Bar, Handled, 12" (33121)
- GROZ Pry Bar, Handled, 24" (33123)
- GROZ Pry Bar, Handled Set, 4 pcs. (33132)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- STECK MANUFACTURING Easy Pry Tool (21730)
- Groz Pullers and Separators