Shop All Rotary Pumps
Groz
Pump, Rotary Barrel, Telescopic, 1"
Mfr # 44050
Zoro # G4708580
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 44050
- Zoro # G4708580
- UPC # 00816139014876
- Country of Origin India
- Category Rotary Pumps
Details
Item | Pump,Rotary Barrel,Telescopic,1" |
Description
Pump,Rotary Barrel,Telescopic,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 100 psi (ML8888)
- ARO Diaphragm, Santoprene (93465)
- DIVERSIFIED Pump Duplexor (ARA-120-ABA)
- GROZ Chemical Pump, Rotary, DEF/Adblue/Urea (44145)
- GROZ Rotary Chemical Pump (44191)
- GROZ Pump, Rotary Barrel, Rigid, 1", 3 pcs. (44052)
- GROZ Rotary Pump, Professional, Manual, NBR (44031)
- GROZ Chemical Pump, Rotary, Plastic (44144)
- GROZ Pump, Manual, Rotary, Geared, 3:1 (44198)
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 346 (114B330F11XX)
- Groz Rotary Pumps