Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Pry Bar, Handled Set, Heavy Duty, 4 pcs.
Mfr # 33154
Zoro # G5662647
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length 6", 12", 16", 20"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33154
- Zoro # G5662647
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6", 12", 16", 20" |
Details
Material | Chrome Vanadium Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar,Handled Set,Heavy Duty,4 pcs. |
Description
Pry Bar,Handled Set,Heavy Duty,4 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- GROZ Pry Bar, Handled, 24" (33123)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- GROZ Pry Bar, Handled, 32" (33124)
- GROZ Aligning Bar, 30"x 7/8", Chrome Plated (33172)
- GROZ Wrecking Bar, 30" (33106)
- GROZ Pry Bar, Handled, 12" (33121)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC. PRY BAR SET (KH853-6ST)
- Groz Pullers and Separators