Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Pry Bar, Handled, 18"
Mfr # 33122
Zoro # G4706471
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handled Pry Bar
- Material Alloy steel
- Overall Length 18"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33122
- Zoro # G4706471
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18" |
Details
Features | Handled Pry Bar |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar,Handled,18" |
Description
Pry Bar,Handled,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- WESTWARD 1-7/8" Carbide 118 Deg. Jobber Length Drill Bit (5TVX8)
- MARSHALLTOWN Pointing Trowel, Philadelphia, 7 x 3 In (45 7D)
- GROZ Aligning Bar, 24"x 3/4", Chrome Plated (33171)
- GROZ Pry Bar, Handled, 24" (33123)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- GROZ Wrecking Bar, 24" (33104)
- TRUE TEMPER 5ML12 .75X24 WRECKING BAR (1170500)
- Groz Pullers and Separators