Shop All Combination Square Sets and Components
Groz
Precision Steel Engineering, 2", Sq Blade
Mfr # 1000
Zoro # G7051880
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 1000
- Zoro # G7051880
- UPC # 816139013923
- Country of Origin India
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 2" |
Details
Item | Engineers Precision Square |
Blade Material | Steel |
Description
Precision Steel Engineering,2",Sq Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- VAUGHAN Vaughan 770-FS016 163-10 Fiberglass Bp Hammer16 Oz (770-FS016)
- AMPG Compac Tip, Carbide, 0.12 X .573 (Z6915)
- GROZ Precision Steel Engineering, 4", Sq Blade (1002)
- GROZ Precision Steel Engineering, 6", Sq Blade (1003)
- GROZ Machinist Square, Precision, 12" (01107)
- GROZ Machinist Square, Precision, 9" (01105)
- GROZ Machinist Square, Precision Set, 4 pcs. (01111)
- GROZ Center Square, Hardened Steel, 3" (3522)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- Groz Measuring and Layout Tools