Shop All Combination Square Sets and Components
Groz
Precision Steel Engineer Sq, Set, 3pcs.
Mfr # 1012
Zoro # G7091309
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Length Blade: 2", 4", 6"
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 1012
- Zoro # G7091309
- UPC # 816139013954
- Country of Origin India
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 2", 4", 6" |
Details
Item | Engineers Precision Square |
Number of Pieces | 3 |
Blade Material | Steel |
Description
The Groz 1012 Precision Steel Engineer Square Set is a set of 3 tools that will allow you to make accurate measurements. This three piece precision square set has blades that measure 2", 4" and 6". The steel blade material ensures durability. The Groz 1012 Precision Steel Engineer Square Set offers accuracy and dependability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- DISCO Plstc Blind Rivet Gun 6 1/2" L for Set Nyl Rivets (1204)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- GEARWRENCH 1/2" Drive Impact Extension 10" (84644)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- GROZ Precision Steel Engineering, 6", Sq Blade (1003)
- GROZ Machinist Square, Precision, 3" (01101)
- GROZ Precision Steel Machinist, 2", Sq Blade (1100)
- GROZ Center Square, Hardened Steel, 3" (3522)
- GROZ Machinist Square, Precision, 12" (01107)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- Groz Combination Square Sets and Components