Shop All Tongue & Groove Pliers
Groz
Pliers, Water Pump, 7"
Mfr # 31740
Zoro # G4707031
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7"
- Features Turning & Holding Nuts & Bolts, Gripping Irregularly Shaped Objects, Holding Pipes etc, Pliers have Serrated Jaws Set at 45 , Moved to 7 Different Positions
- Material Chrome Vanadium Steel
- Finish black oxide
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 31740
- Zoro # G4707031
- UPC # 08901486317403
- Country of Origin India
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7" |
Details
Features | Turning & Holding Nuts & Bolts, Gripping Irregularly Shaped Objects, Holding Pipes etc, Pliers have Serrated Jaws Set at 45 , Moved to 7 Different Positions |
Material | Chrome Vanadium Steel |
Finish | black oxide |
Handle Type | Cushion Grip |
Item | Pliers,Water Pump,7" |
Description
Pliers,Water Pump,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- J.W. WINCO GN471-100-B1/2 Crank Handle Aluminum (4BB95)
- MALCO Tinners Snip, Straight, 14 in, Aluminum Frame, Steel Inset Blades (M14A)
- GROZ Pliers, Water Pump, 12" (31742)
- GROZ Pliers, Water Pump, 10" (31741)
- GROZ Bearing Pliers, 2 Jaw, 75mm (36020)
- GROZ Pliers, Water Pump, 16" (31743)
- GROZ Bearing Pliers, 3 Jaw, 200mm (36033)
- GROZ Bearing Pliers, 3 Jaw, 75mm (36030)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- Groz Pliers