Shop All Fuel Transfer Pumps
Groz
Plastic Lever Pump
Mfr # PLP/20
Zoro # G006620469
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # PLP/20
- Zoro # G006620469
- UPC # 194199441130
- Country of Origin India
- Category Fuel Transfer Pumps
Description
Lever Action Drum Pump suitable for use with fluids of varying viscosities
Construction: Polypropylene body, handle and outlet spout
Stainless Steel piston rod and Viton seal
Strainer built into suction tube inlet to keep contaminants away
Complete with Two piece telescopic suction tube for use with 50-205 litres (15-55 gallons) drums & Outlet spout
Wetted Components: Polypropylene, Viton, Stainless steel
Recommended for use with Petroleum-based non-corrosive liquids, Diesel, Kerosene, Light oils, Low viscosity lubricants, Acetone, Anti-freeze, Ammonium Hydroxide, Glycerine, Alcohols, Water, Water based chemicals, Weaker acids, Mild solvents and Alkaline solutions.
Do not use with Lubricant or liquids above 100cst or any media not compatible with materials used in the pump construction
Working Temperature: 23 degree F TO 113 degree F
Flow Rate: 9 Oz. /Stroke at Low Flow setting, 12 Oz. /Stroke at Medium Flow setting & 15 Oz. /Stroke at High Flow setting
Construction: Polypropylene body, handle and outlet spout
Stainless Steel piston rod and Viton seal
Strainer built into suction tube inlet to keep contaminants away
Complete with Two piece telescopic suction tube for use with 50-205 litres (15-55 gallons) drums & Outlet spout
Wetted Components: Polypropylene, Viton, Stainless steel
Recommended for use with Petroleum-based non-corrosive liquids, Diesel, Kerosene, Light oils, Low viscosity lubricants, Acetone, Anti-freeze, Ammonium Hydroxide, Glycerine, Alcohols, Water, Water based chemicals, Weaker acids, Mild solvents and Alkaline solutions.
Do not use with Lubricant or liquids above 100cst or any media not compatible with materials used in the pump construction
Working Temperature: 23 degree F TO 113 degree F
Flow Rate: 9 Oz. /Stroke at Low Flow setting, 12 Oz. /Stroke at Medium Flow setting & 15 Oz. /Stroke at High Flow setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (1ST1F4B4)
- DAYTON Flange Gasket (PP26125630905G)
- FRISTAM Seal Kit Single Size 633 ChOx-Carbon-Viton FP/FPX & Amcpo L Series (1802600002)
- BECKETT Pump-115V Submersible 6' cord W/plug (G210A)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- GROZ Oil Pump, Electric, 12V DC, 220VAC, 3.5 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" NPT Inlet (45560)
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44041)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Diesel Meter, Mechanical, Gallons, 1" NPT, Aluminum, 1" NPT Inlet (45641)
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45522)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- Groz Fuel Transfer Pumps