Shop All Pneumatic Parts
Groz
Pipe Adapter, 3/8in. NPT, Intermediate
Mfr # A2P05
Zoro # G0064465
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 11/16 in
- Type Intermediate
- NPT (In.) 3/8 in
- Material Aluminum
- For Use On FRL Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # A2P05
- Zoro # G0064465
- Country of Origin India
- Category Pneumatic Parts
Dimensions
Overall Length | 1 11/16 in |
Length (In.) | 1.22 in |
Width (In.) | 1.34 in |
Overall Height | 1 5/16 in |
Air Inlet Size | 3/8 in |
Overall Width | 2 1/16 in |
Description
Pipe Adapter, Compatible with Grainger Part Number 36JN43, 36JN50, 36JN58, 36JN66, Series Piping Adapter Series, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Brand Groz, Compatible with Series AF Series, AL Series, AR Series, FRC Series, Includes Piping Adapter, Overall Height 1 5/16 in, Overall Length 1 11/16 in, Overall Width 2 1/16 in, Standards RoHS
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X65X8-R2LS32-S (40X65X8-R2LS32-S)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (6FLK9)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- CAMOZZI Male Connector, 5/32" OD X 1/4" NPT (P6510 53-04)
- DAYTON RO.D. Key (TTRL12303G)
- Groz Compressor, Air Tank & Pneumatic Tool Parts