Shop All Pneumatic Parts
Groz
Pipe Adapter, 3/4in. NPT, Heavy Duty
Mfr # A2P09
Zoro # G0064447
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/16 in
- Function Air Treatment
- NPT (In.) 3/4 in
- NPT Outlet 3/4
- Fits Heavy Duty 3/4 in Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # A2P09
- Zoro # G0064447
- Country of Origin India
- Category Pneumatic Parts
Dimensions
Overall Length | 2 3/16 in |
Width (In.) | 2.12 in |
Length (In.) | 1.49 in |
Air Inlet Size | 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 2 1/16 in |
Description
Pipe Adapter, Compatible with Grainger Part Number 36JN45, 36JN53, 36JN61, 36JN69, Series Piping Adapter Series, Air Inlet Gender Female, Air Inlet Size 3/4 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Brand Groz, Compatible with Series AF-M Series, AL-M Series, AR Series, FRC-M Series, Includes Piping Adapter, Overall Height 2 1/16 in, Overall Length 2 3/16 in, Overall Width 3 1/4 in, Standards RoHS
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 378 mm Outside Length, 5 mm Top Width, 1 Ribs (5M375)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 10mm (L05010MM)
- SKF SKF 6014 C3, Single Row Ball Bearings (6014 C3)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- DYNABRADE Tip Valve (51944)
- SPEEDAIRE Retainer O-Ring (TT23231G)
- Groz Pneumatic Parts