Shop All Pneumatic Parts
Groz
Pipe Adapter, 1/4in. NPT, Miniature
Mfr # A2P04
Zoro # G0064480
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 9/16 in
- Material Aluminum
- Type Miniature
- Fits Miniature 1/4 in Units
- Replaces Dynaflo 0425961, Jupiter 42007203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # A2P04
- Zoro # G0064480
- Country of Origin India
- Category Pneumatic Parts
Dimensions
Overall Length | 1 9/16 in |
Width (In.) | 0.98 in |
Length (In.) | 1.1 in |
Overall Height | 1 1/16 in |
Overall Width | 1 13/16 in |
Air Inlet Size | 1/4 in |
Description
Pipe Adapter, Compatible with Grainger Part Number 36JN41, 36JN48, 36JN56, 36JN64, Series Piping Adapter Series, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Brand Groz, Compatible with Series AF Series, AL Series, AR Series, FRC Series, Includes Piping Adapter, Overall Height 1 1/16 in, Overall Length 1 9/16 in, Overall Width 1 13/16 in, Standards RoHS
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-203 RESALE (123348 INS-SC-203)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 2.87"O.D. (1VP30-1/2)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- ZORO SELECT Element Kit (EKD1206)
- SPEEDAIRE Motor 5 HP 3-Phase 56FR (MC024800IP)
- Groz Pneumatic Parts