Shop All Pneumatic Parts
Groz
Pipe Adapter, 1/2in. NPT, Standard
Mfr # A2P06
Zoro # G0064456
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 15/16 in
- NPT (In.) 1/2 in
- Material Aluminum
- Application For Air Control Units at Inlet and Outlet
- Replaces Dynaflo 0425963, Jupiter 42007237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # A2P06
- Zoro # G0064456
- Country of Origin India
- Category Pneumatic Parts
Dimensions
Overall Length | 1 15/16 in |
Length (In.) | 1.34 in |
Width (In.) | 1.69 in |
Overall Width | 2 1/2 in |
Overall Height | 1 11/16 in |
Air Inlet Size | 1/2 in |
Description
Pipe Adapter, Compatible with Grainger Part Number 36JN44, 36JN51, 36JN52, 36JN59, 36JN60, 36JN67, 36JN68, Series Piping Adapter Series, Air Inlet Gender Female, Air Inlet Size 1/2 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Brand Groz, Compatible with Series AF Series, AF-M Series, AL Series, AL-M Series, AR Series, FRC Series, FRC-M Series, Includes Piping Adapter, Overall Height 1 11/16 in, Overall Length 1 15/16 in, Overall Width 2 1/2 in, Standards RoHS
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAC4-4F)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1-1/4" Thread (96412)
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- Groz Pneumatic Parts