Shop All Multi-Bit Screwdrivers
Groz
Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15
Mfr # 33711
Zoro # G4706593
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Bit Style Phillips, Square, Flat, TORX
- Finish Orange
- Number of Pieces 15
- Includes (4) Phillips, (4) Square, (2) Flat, (4) TORX, (1) Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33711
- Zoro # G4706593
- UPC # 00849230059408
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Details
Bit Style | Phillips, Square, Flat, TORX |
Finish | Orange |
Number of Pieces | 15 |
Includes | (4) Phillips, (4) Square, (2) Flat, (4) TORX, (1) Driver |
Features | Retractable Bit Cartridge, Palm Saver Cap, Standard Driver |
Item | Screwdriver,Ratchet,13 in 1 |
Primary Application | General Purpose |
Description
Screwdriver,Ratchet,13 in 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- DIABLO 5/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4120)
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece (647M)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- WERA External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051464001)
- Groz Multi-Bit Screwdrivers