Shop All Multi-Bit Screwdrivers
Groz
Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15
Mfr # 33710
Zoro # G4706541
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Bit Style Phillips, Square, Flat, TORX
- Finish Orange
- Number of Pieces 15
- Includes (4) Phillips, (4) Square, (2) Flat, (4) TORX, (1) Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 33710
- Zoro # G4706541
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Details
Bit Style | Phillips, Square, Flat, TORX |
Finish | Orange |
Number of Pieces | 15 |
Includes | (4) Phillips, (4) Square, (2) Flat, (4) TORX, (1) Driver |
Item | Screwdriver,15 in 1 |
Primary Application | General Purpose |
Features | Retractable Bit Cartridge, Palm Saver Cap, Standard Driver |
Description
If you need a multi-bit screwdriver that is both compact and durable, the Groz 33710 Screwdriver,15 in 1 is for you. It has an advanced bit cartridge system that allows for easy one-handed operation. The drive size of this 15 in 1 screwdriver is 1/4". The bit cartridge can be retracted when not in use to ensure safety. The palm saver cap protects your hands from sharp edges while also allowing you to get into tight spaces with ease. With orange finish, the screwdriver looks stylish as well as being functional. The Groz 33710 Screwdriver,15 in 1 is a convenient tool that makes working on electronics much easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5210H)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x .98" Steel External Thread, 1.65" Handle Length (MH-3032)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Screwdriver, Slotted, SL1 (33737)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- Groz Multi-Bit Screwdrivers