Shop All Multi-Bit Screwdrivers
Groz
Phillips Bit 268mm, Drive Size: 8mm Hex , Num. of pieces:1
Mfr # 33733
Zoro # G4706709
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 8mm Hex
- Overall Length 268mm
- Bit Style Phillips
- Finish black oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33733
- Zoro # G4706709
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 8mm Hex |
Overall Length | 268mm |
Details
Bit Style | Phillips |
Finish | black oxide |
Number of Pieces | 1 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Item | Screwdriver,Phillips,PH3 |
Description
Screwdriver,Phillips,PH3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346CF)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- BLACK & DECKER Washer, Outer Clamp (390426-00)
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- GROZ Screwdriver, Slotted, SL1 (33737)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- MEGAPRO Phillips, Square, Slotted, TOR Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151SL44-B)
- Groz Multi-Bit Screwdrivers