Shop All Multi-Bit Screwdrivers
Groz
Phillips Bit 208mm, Drive Size: 6mm Hex , Num. of pieces:1
Mfr # 33732
Zoro # G4706657
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 6mm Hex
- Overall Length 208mm
- Bit Style Phillips
- Finish black oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 33732
- Zoro # G4706657
- Country of Origin India
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 6mm Hex |
Overall Length | 208mm |
Details
Bit Style | Phillips |
Finish | black oxide |
Number of Pieces | 1 |
Item | Screwdriver,Phillips,PH2 |
Features | Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll |
Description
Screwdriver,Phillips,PH2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- MARSHALLTOWN BRICK TROWEL LONDON 10"" (33 10FG)
- DICKIES Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets (57024)
- LENOX Hacksaw Blades 218He 12 X 18 Tpi Bi-Metal T2 (20154S218HE)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33710)
- GROZ Screwdriver, Phillips, PH1 (33731)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- GROZ Screwdriver, Slotted, SL1 (33737)
- WIHA Slotted, Phillips, TORX, Square, Terminal Xeno Bit 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:16 (28792)
- Groz Multi-Bit Screwdrivers