Shop All Fuel Transfer Pumps
Groz
Oil Pump, Electric, 12V DC, 220VAC, 3.5 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" NPT Inlet
Mfr # 45560
Zoro # G4709831
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220VAC
- HP 1/2
- Housing Material Aluminum Die Cast
- GPM 3.5
- Inlet Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 45560
- Zoro # G4709831
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 220VAC |
HP | 1/2 |
Housing Material | Aluminum Die Cast |
GPM | 3.5 |
RPM | 2800/3360 |
Pump Design | Self Priming Positive Displacement |
Self-Priming | Yes |
Max. Viscosity | SAE 90 |
Item | Oil Pump,Electric,12V DC |
Type | Electric |
Description
Oil Pump,Electric,12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/230V (2ZXL3)
- ENERPAC Simplex Side Plt 84A85A86A (90965)
- SPX / WAUKESHA Tabbed Washer Seal Drive 316L Wcb (43-87)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- GROZ Diesel and Oil Pump, Electric, 12V, 12VDC, 9.25 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45521)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- GROZ Fuel Pump, Electric, 12V (47600)
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44040)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRFA01)
- Groz Fuel Transfer Pumps